Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 180 psi
Mfr # 85-CPH9
Zoro # G1708086
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 180 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 10,000 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 85-CPH9
- Zoro # G1708086
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Port Connection Size | 2 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 10,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 10,000 lb/hr at 180 psi, Number of Ports 2, Operating Pressure - Maximum 180 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Rack, Black (202164PTZ)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102525)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- Spence Steam Traps