Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 150 psi
Mfr # 80S-CND9
Zoro # G0290841
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 150 psi
- Disc Material Stainless Steel
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 570 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 80S-CND9
- Zoro # G0290841
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 570 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 570 lb/hr at 150 psi, Number of Ports 2, Operating Pressure - Maximum 150 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Swg Super Lube Lube Oil For Swg (SWG)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- DAYTON Companion Flange, Set of 2, 18in, For 4C661 (166178)
- KOCH FILTER Final Filter, MERV11, SH, 24"x30"x6" (110-734-036)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 20 psi (80S-C2D9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- RICHARDS BESTOBELL SOCKET WELD 750PSI 1IN STEAM TRAP (GM10)
- Spence Steam Traps