Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 15 psi
Mfr # 81S-C1E9
Zoro # G2771745
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 1,060 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 81S-C1E9
- Zoro # G2771745
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Port Connection Size | 1 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 1,060 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 1,060 lb/hr at 15 psi, Number of Ports 2, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- WHITE-RODGERS H06E-18 18" Thermocouple-30Mv (H06E-18)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI3)
- Spence Steam Traps