Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 130 psi
Mfr # 85-CMH9
Zoro # G1288603
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 130 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 11,000 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 85-CMH9
- Zoro # G1288603
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Port Connection Size | 2 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 11,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 11,000 lb/hr at 130 psi, Number of Ports 2, Operating Pressure - Maximum 130 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Tube Heater, LP Gas, 50 ft., 150,000 btuh (GQG-150-50CL)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- KING ELECTRIC Kcv Cove Heater 71" 240/208V 840/630W White (KCV2409-W)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x30"x1" (284-140-300)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 20 psi (80S-C2D9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- Spence Steam Traps