Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 125 psi
Mfr # 80S-C9C9
Zoro # G1888117
original price:
$202.13
12% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 680 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 80S-C9C9
- Zoro # G1888117
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 680 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 680 lb/hr at 125 psi, Number of Ports 2, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X8, TRUEZONE (ZD12X8TZ)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in (16D531)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-P399-200C)
- MASTER FLOW Eave Vent 16X4In Wht Alum Scr (EAC16X4W)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 250 psi (81S-CSD9)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- MEPCO Steam Trap, 1" NPT Connections, SS Disc (44-4125G)
- Spence Steam Traps