Shop All Steam Traps
Spence
Steam Trap, 100 psi
Mfr # CDS-T4G1A4M
Zoro # G1084361
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating PSI 100 psi
- Disc Material 316L Stainless Steel
- Body Material Stainless Steel
- Pipe Configuration Straight
- NPT Port 1 in and 1 1/2 in Tri Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # CDS-T4G1A4M
- Zoro # G1084361
- Country of Origin United States
- Category Steam Traps
Dimensions
Details
Item | Steam Trap |
Max. Operating PSI | 100 psi |
Disc Material | 316L Stainless Steel |
Body Material | Stainless Steel |
Pipe Configuration | Straight |
NPT Port | 1 in and 1 1/2 in Tri Clamp |
Type | Thermostatic |
Application | Air Removers, Steam Cookers, Load Modulation, Process Equipment, Sterilizers, Unit Heaters |
Outlet Port Connection Type | Tri-Clamp |
Inlet Port Connection Type | Tri-Clamp |
Port Types Included | Inlet, Outlet |
Resistance Properties | Corrosion Resistant |
Self-Draining | Self-Draining |
Distance Between Inlet and Outlet Port | 2 5/8 in |
Actuator Material | Stainless Steel |
Steam Trap Type | Thermostatic |
Operating Pressure - Maximum | 100 psi |
Configuration | Straight-Thru |
Description
Steam Trap, Actuator Material Stainless Steel, Application Air Removers, Steam Cookers, Load Modulation, Process Equipment, Sterilizers, Unit Heaters, Body Material Stainless Steel, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 2 5/8 in, Includes Strainer Not Applicable, Inlet Port Connection Gender Not Applicable, Inlet Port Connection Size Not Applicable, Inlet Port Connection Type Tri-Clamp, Number of Ports Not Applicable, Operating Pressure - Maximum 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (F30522T2DWB)
- JOHNSON CONTROLS Refrigerant Leak Detector Sensor (RLD-H10-601R)
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20221.8 12PK)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (81S-C9E9)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (754A4)
- Spence Steam Traps