Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 3/4 In, 90 psi
Mfr # 2020TD-GQK
Zoro # G0708005
product price: $1,716.99
/ea
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Sensor Length 13 3/8 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 2020TD-GQK
- Zoro # G0708005
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 3/4" |
Sensor Length | 13 3/8 in |
Overall Width | 5 1/2 in |
Cord Length | 8 ft |
Overall Height | 12 9/16 in |
Sensor Dia. | 5/8 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Max. Pressure | 90 psi |
Temp. Range | 120 Degrees to 230 Degrees F |
Spring Material | Steel |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 in, Max. Pressure 90 psi, Sensor Length 13 3/8 in, Overall Height 12 9/16 in, Overall Width 5 1/2 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In (GAME-64)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- BAIRD Steel Threaded 130Psi 2In Npt Relief Valve (500-33-2-T-200)
- GENTEC HP Regulator, CGA-346, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-DGK-C346-01-NR)
- DAYTON Relief Valve, 40 GPM, 1 NPT x 3/4 NPT (4KHA2)
- Spence Relief Valves