Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 3/4 In, 90 psi
Mfr # 2020TD-GQD
Zoro # G0816496
product price: $1,615.99
/ea
Free Shipping & Returns
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Spring Material Steel
- Sensor Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 2020TD-GQD
- Zoro # G0816496
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 3/4" |
Sensor Dia. | 1" |
Overall Width | 5-1/2" |
Sensor Length | 19" |
Overall Height | 12-9/16" |
Cord Length | 8 ft. |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Spring Material | Steel |
Temp. Range | 45 Degrees to 140 Degrees F |
Max. Pressure | 90 psi |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 in, Max. Pressure 90 psi, Sensor Length 19 in, Overall Height 12 9/16 in, Overall Width 5 1/2 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Straight Copper Tubing, 7/32 in Outside Dia, 6 ft Length, Type K (9513-6)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- ARROWHEAD BRASS SILLCOCK FROSTFREE 8IN (425-08LF)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- APOLLO VALVES Safety Relief Valve, 1 In, 15 psi (13202B15)
- WATTS Temperature Pressure Relief Valve, Copper (1/2 LF1XL-8 150-210)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (89A2A1M2K1-175)
- Spence Relief Valves