Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 2 In, 20 psi
Mfr # 2020TH-GQD
Zoro # G2527174
Free Shipping & Returns
$2,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Bronze
- Spring Material Steel
- Sensor Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2020TH-GQD
- Zoro # G2527174
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 2" |
Sensor Length | 19 in |
Overall Height | 15 11/16 in |
Cord Length | 8 ft |
Sensor Dia. | 1 in |
Overall Width | 8 15/16 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Spring Material | Steel |
Temp. Range | 45 Degrees to 140 Degrees F |
Max. Pressure | 20 psi |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 in, Max. Pressure 20 psi, Sensor Length 19 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Fauct Kit Pullout Srs (CA87316SRS)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- ZORO SELECT PVC, White Finish, HVAC P-Trap (HPT507)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1A1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 125 psi (69A1A1M2U1-125)
- APOLLO VALVES POP Safety Valve, 3/4In, 125 psi, Bronze (511DDDKMAA0125)
- Spence Relief Valves