Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 1/2 In, 250 psi
Mfr # 2020AC-GQK
Zoro # G1846914
Free Shipping & Returns
$1,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Sensor Length 13 3/8 in
- Overall Height 12 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2020AC-GQK
- Zoro # G1846914
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1/2" |
Sensor Length | 13 3/8 in |
Overall Height | 12 9/16 in |
Cord Length | 8 ft |
Sensor Dia. | 5/8 in |
Overall Width | 5 1/2 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Temp. Range | 120 Degrees to 230 Degrees F |
Max. Pressure | 250 psi |
Spring Material | Steel |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 in, Max. Pressure 250 psi, Sensor Length 13 3/8 in, Overall Height 12 9/16 in, Overall Width 5 1/2 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- KOHLER Urinal Spud Assy, 3/4 (18376)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- APOLLO VALVES Safety Relief Valve, 3 In, 15 psi, Bronze (1420708)
- AQUATROL Sfty Vlv, 500 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-500)
- AQUATROL Adjustable Relief Valve, 2In, 75psi, Bronze (69F1A1M2U1-75)
- Spence Relief Valves