Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 1 In, 65 psi
Mfr # 2020TE-GQK
Zoro # G2905761
Free Shipping & Returns
$1,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Bronze
- Overall Width 7-3/16"
- Sensor Length 13-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2020TE-GQK
- Zoro # G2905761
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1" |
Overall Width | 7-3/16" |
Sensor Length | 13-3/8" |
Overall Height | 15-1/4" |
Cord Length | 8 ft. |
Sensor Dia. | 5/8" |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Spring Material | Steel |
Max. Pressure | 65 psi |
Temp. Range | 120 Degrees to 230 Degrees F |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 in, Max. Pressure 65 psi, Sensor Length 13 3/8 in, Overall Height 15 1/4 in, Overall Width 7 3/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations (BS12001/16)
- ANDERSON METALS 1/8 in. 1/8 in. Brass Needle Valve (759135-02AH)
- KISSLER Pressure Balance Valve Kit, Kohler Faucet (46-0080)
- MOEN Graeden 24in Towel Bar in Brushed Nickel (Y0924BN)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- APOLLO VALVES POP Safety Valve, 3/4 In, 75 psi, Bronze (511DDDKMAA0075)
- MUELLER Streamline Pressure Relief Valve Brass Threaded 300Psi 1/2/5/8In Relief Valve (AE15504)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 175 psi (88C2A1M1K1-175)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- Spence Valves