Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 1-1/4 In, 40 psi
Mfr # 2020TF-GQK
Zoro # G2194717
product price: $2,101.99
/ea
Free Shipping & Returns
$2,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Spring Material Steel
- Max. Pressure 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 2020TF-GQK
- Zoro # G2194717
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Width | 8-15/16" |
Overall Height | 15-11/16" |
Sensor Dia. | 5/8" |
Sensor Length | 13-3/8" |
Cord Length | 8 ft. |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Spring Material | Steel |
Max. Pressure | 40 psi |
Temp. Range | 120 Degrees to 230 Degrees F |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 1/4 in, Max. Pressure 40 psi, Sensor Length 13 3/8 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 3/4" (DU)
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTBXS7)
- OATEY CTS J HOOK 3/4"" 6PK (33765)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- APOLLO VALVES T and P Relief Valve, 1/2 In. Inlet (18C40129)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PP)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- Spence Valves