Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 1-1/4 In, 40 psi
Mfr # 2020TF-GQD
Zoro # G1389376
Free Shipping & Returns
$2,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Overall Width 8 15/16 in
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2020TF-GQD
- Zoro # G1389376
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Width | 8 15/16 in |
Sensor Length | 19 in |
Sensor Dia. | 1 in |
Cord Length | 8 ft |
Overall Height | 15 11/16 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Spring Material | Steel |
Max. Pressure | 40 psi |
Temp. Range | 45 Degrees to 140 Degrees F |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 1/4 in, Max. Pressure 40 psi, Sensor Length 19 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-2-2)
- BELIMO 1/2 in. 3WayVlv 10cv S.S. Trim (B315)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- SLOAN Flushometer 1-1/2 CP Spud Coupling, F-5-AT (0306146)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- WATTS Relief Valve, 30, 3/4", 0342691 (0342691)
- AQUATROL Adjustable Relief Valve, 1 In, 250 psi (69C1A1M2U1-250)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01-AM-150)
- Spence Relief Valves