Shop All Relief Valves
Spence
Rev. Acting Temp. Reg., 1-1/2 In, 30 psi
Mfr # 2020TG-GQD
Zoro # G2251977
Free Shipping & Returns
$2,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Sensor Dia. 1"
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2020TG-GQD
- Zoro # G2251977
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1 1/2" |
Sensor Dia. | 1" |
Sensor Length | 19" |
Overall Height | 15-11/16" |
Cord Length | 8 ft. |
Overall Width | 8-15/16" |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Reverse Acting Temperature Regulator |
Max. Pressure | 30 psi |
Temp. Range | 45 Degrees to 140 Degrees F |
Spring Material | Steel |
Description
Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 1/2 in, Max. Pressure 30 psi, Sensor Length 19 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Male Adapter1/2 Ips For - Part# Ts55A (TS55A)
- PARKER Flare Fittings, Brass, 7/8", Nut (14FS-8-6)
- ZORO SELECT 3" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-903BC)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-KM-75)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1B1M2U1-150)
- Spence Valves