Shop All Steam Traps
Spence
Regulator, Pressure D Pilot
Mfr # SPS-60
Zoro # G1052003
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Application Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums
- Includes Removable Strainer
- Pressure Adjustment Range 40 to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # SPS-60
- Zoro # G1052003
- Country of Origin United States
- Category Steam Traps
Details
Item | Pressure Pilot Regulator |
Body Material | Cast iron |
Application | Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums |
Includes | Removable Strainer |
Pressure Adjustment Range | 40 to 150 psi |
Description
Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums, Pressure Adjustment Range 5 to 60 psi, Includes Removable Strainer
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (20242.11 4PK)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20x25)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- EVERPURE Cartridge, Water Filter -Ec210 (9534-20)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 250 psi (81S-CSD9)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- Spence Steam Traps