Shop All Steam Traps
Spence
Regulator, Pressure D Pilot
Mfr # SPS-30
Zoro # G2534822
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 450 Degrees F
- Body Material Cast iron
- Includes Removable Strainer
- Length 4 5/8 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # SPS-30
- Zoro # G2534822
- Country of Origin United States
- Category Steam Traps
Dimensions
Length | 4 5/8 in |
Outlet Size | 1/4 in |
Details
Item | Pressure Pilot Regulator |
Max. Temp. | 450 Degrees F |
Body Material | Cast iron |
Includes | Removable Strainer |
Application | Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums |
Pressure Adjustment Range | 2 to 30 psi |
Max. Pressure | 250 psi |
Description
Pressure Pilot Regulator, Body Material Cast Iron, Outlet Size 1/4 in, Length 4 5/8 in, Application Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums, Pressure Adjustment Range 2 to 30 psi, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Includes Removable Strainer
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 289 Furnace Control Module (ICM289)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1/2 HP (7CC32)
- ICM Monitor 3-Phaselinemntr., Rvrse Prtctn (ICM402)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 20 psi (80S-C2D9)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 250 psi (81S-CSD9)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (IB15-8-250)
- Spence Steam Traps