Shop All Steam Traps
Spence
Regulator, Pressure D Pilot
Mfr # SPS-175
Zoro # G0825474
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Includes Removable Strainer
- Application Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums
- Pressure Adjustment Range 20 to 175 psi
- Connection Type 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # SPS-175
- Zoro # G0825474
- Country of Origin United States
- Category Steam Traps
Details
Item | Pressure Pilot Regulator |
Body Material | Cast iron |
Includes | Removable Strainer |
Application | Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums |
Pressure Adjustment Range | 20 to 175 psi |
Connection Type | 1/4 in NPT |
Description
Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat Exchangers, Steam Coils, Jackets, Steam Chests, Drums, Connection Type 1/4 in NPT, Pressure Adjustment Range 20 to 175 psi, Includes Removable Strainer
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- KOCH FILTER Final Filter, MERV11, SH, 24"x24"x6" (110-734-009)
- ZORO SELECT Return Air Grille, 9.75 X 13.75, White, Steel (4MJN5)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 250 psi (81S-CSD9)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (IB15-8-250)
- Spence Steam Traps