Shop All Pressure Regulators
Spence
Pressure Regulator, 5 to 50 psi, 24-1/2inH
Mfr # E-C1N1A1B1AK1
Zoro # G5574969
product price: $15,326.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,326.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Series ED
- Inlet Size 6 in
- Outlet Size 6 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1N1A1B1AK1
- Zoro # G5574969
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 6" |
Inlet Size | 6 in |
Outlet Size | 6 in |
Gauge Port Size | 1/4 in |
Length | 19 3/4 in |
Height | 24 1/2 in |
Details
Item | Pressure Regulator |
Series | ED |
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Pressure Adjustment Range | 5 to 50 psi |
Application | Steam, District Heating Systems |
Seal Material | EPDM, NBR |
Includes | Pressure Pilot, Single Seat Main Valve |
Standards | ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 6 in, Outlet Size 6 in, Length 19 3/4 in, Height 24 1/2 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 5 to 50 psi, Gauge Port Size 1/4 in, Seal Material EPDM, NBR, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- ZORO SELECT Shielded Coupling, For Pipe Size 3" x 3" (3001-33)
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- SPENCE Pressure Regulator, 1-1/2In, 20 to 150 psi (E-C1G9A1B1AN1)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- SPENCE Direct Operated Pressure Regulator (D50A-C1E9K)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- Spence Valves