Shop All Pressure Regulators
Spence
Pressure Regulator, 5 to 50 psi, 16 in. H
Mfr # E-C1K1A1B1AK1
Zoro # G5575048
product price: $5,029.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,029.99
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Inlet Size 3 in
- Series ED
- Outlet Size 3 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1K1A1B1AK1
- Zoro # G5575048
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3" |
Inlet Size | 3 in |
Outlet Size | 3 in |
Gauge Port Size | 1/4 in |
Length | 11 3/4 in |
Height | 16 in |
Details
Item | Pressure Regulator |
Series | ED |
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 125 psi |
Max. Temp. | 450 Degrees F |
Pressure Adjustment Range | 5 to 50 psi |
Standards | ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff |
Seal Material | EPDM, NBR |
Includes | Pressure Pilot, Single Seat Main Valve |
Application | Steam, District Heating Systems |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 3 in, Outlet Size 3 in, Length 11 3/4 in, Height 16 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 5 to 50 psi, Gauge Port Size 1/4 in, Seal Material EPDM, NBR, Max. Temp. 450 Degrees F, Max. Pressure 125 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX9)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- ZORO SELECT 1" Female Coupler x MNPT 316 SS Coupler (3LW95)
- SPENCE Pressure Regulator, 2 In, 10 to 100 psi (E-C1H9A1B1AM1)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 3/4 In, 3 to 15 psi (D50-C1D9A)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- SPENCE Direct Operated Pressure Regulator (D50A-C1E9K)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-BC)
- Spence Pressure Regulators