Shop All Pressure Regulators
Spence
Pressure Regulator, 3/4 In, 3 to 20 psi
Mfr # E-C1D9A1B1AH1
Zoro # G2227251
product price: $1,802.99
/ea
Free Shipping & Returns
$1,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Series E
- Outlet Size 3/4 in
- Length 4 3/4 in
- Height 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1D9A1B1AH1
- Zoro # G2227251
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 4 3/4 in |
Height | 12 7/8 in |
Details
Item | Pilot-Operated Pressure Regulator |
Series | E |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Standards | ASME B16.1 with ANSI Class 4 Seat Tightness |
Pressure Adjustment Range | 3 to 20 psi |
Description
Pilot-Operated Pressure Regulator, Series E, Body Material Cast Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 4 3/4 in, Height 12 7/8 in, Pressure Adjustment Range 3 to 20 psi, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ASME B16.1 with ANSI Class 4 Seat Tightness
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Matte Black (LK321MB)
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P796)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200223)
- TOTO Tank To Bowl Mounting Hardware (THU741-A)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- SPENCE Pressure Regulator, 1-1/2In, 20 to 150 psi (E-C1G9A1B1AN1)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- CASH VALVE Pressure Regulator, 3/4 In, 50 to 110 psi (12396-0080)
- Spence Pressure Regulators