Shop All Pressure Regulators
Spence
Pressure Regulator, 3 to 20 psi, 24-1/2inH
Mfr # E-C1N1A1B1AH1
Zoro # G5574978
product price: $15,861.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,861.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Inlet Size 6 in
- Series ED
- Outlet Size 6 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1N1A1B1AH1
- Zoro # G5574978
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 6" |
Inlet Size | 6 in |
Outlet Size | 6 in |
Gauge Port Size | 1/4 in |
Length | 19 3/4 in |
Height | 24 1/2 in |
Details
Item | Pressure Regulator |
Series | ED |
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Standards | ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff |
Seal Material | EPDM, NBR |
Pressure Adjustment Range | 3 to 20 psi |
Application | Steam, District Heating Systems |
Includes | Pressure Pilot, Single Seat Main Valve |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 6 in, Outlet Size 6 in, Length 19 3/4 in, Height 24 1/2 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 3 to 20 psi, Gauge Port Size 1/4 in, Seal Material EPDM, NBR, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size (8008-12-12)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- ZORO SELECT PVC Cap, FNPT, 1 in Pipe Size (448010)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- SPENCE Pressure Regulator, 5 to 50 psi, 11-3/4inL (E-C1K3A1B1AK1)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 50-175)
- Spence Valves