Shop All Pressure Regulators
Spence
Pressure Regulator, 3 to 20 psi, 16 in. H
Mfr # E-C1K1A1B1AH1
Zoro # G5575057
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,706.99
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Series ED
- Inlet Size 3 in
- Outlet Size 3 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # E-C1K1A1B1AH1
- Zoro # G5575057
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3" |
Inlet Size | 3 in |
Outlet Size | 3 in |
Gauge Port Size | 1/4 in |
Length | 11 3/4 in |
Height | 16 in |
Details
Item | Pressure Regulator |
Series | ED |
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Application | Steam, District Heating Systems |
Seal Material | EPDM, NBR |
Standards | ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff |
Includes | Pressure Pilot, Single Seat Main Valve |
Pressure Adjustment Range | 3 to 20 psi |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 3 in, Outlet Size 3 in, Length 11 3/4 in, Height 16 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 3 to 20 psi, Gauge Port Size 1/4 in, Seal Material EPDM, NBR, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 125, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Flare Fitting1/2 x 1/2 (FA-4)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size (801-247)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/2 in x 1 in Pipe Size (407211)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 3 to 20 psi (E-C1D9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF25AUB-HP-Z3)
- Spence Pressure Regulators