Shop All Pressure Regulators
Spence
Pressure Regulator, 3 to 20 psi, 14-1/2inH
Mfr # E-C1J3A1B1AH1
Zoro # G5574935
product price: $4,256.99
/ea
Free Shipping & Returns
$4,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2"
- Series ED
- Inlet Size 2 1/2 in
- Outlet Size 2 1/2 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1J3A1B1AH1
- Zoro # G5574935
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 2-1/2" |
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Gauge Port Size | 1/4 in |
Length | 11 in |
Height | 14 1/2 in |
Details
Item | Pressure Regulator |
Series | ED |
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Standards | ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 250, FCI 70-3 Class VI Shutoff |
Application | Steam, District Heating Systems |
Includes | Pressure Pilot, Single Seat Main Valve |
Pressure Adjustment Range | 3 to 20 psi |
Seal Material | EPDM, NBR |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 2 1/2 in, Outlet Size 2 1/2 in, Length 11 in, Height 14 1/2 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 3 to 20 psi, Gauge Port Size 1/4 in, Seal Material EPDM, NBR, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 250, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- NVENT CADDY Swivel Loop Hanger, HD Adjustable, 5 In (1150500EG)
- LEGEND VALVE 3/4" X 2-1/2" GALV. NIPPLE (356-083E)
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- SPENCE Direct Operated Pressure Regulator (D50A-C1E9K)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- Spence Valves