Shop All Pressure Regulators
Spence
Pressure Regulator, 20 to 150 psi, 20 in H
Mfr # E-C1L1A1B1AN1
Zoro # G5574987
product price: $7,166.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,166.99
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Inlet Size 4 in
- Series ED
- Outlet Size 4 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1L1A1B1AN1
- Zoro # G5574987
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 4 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Gauge Port Size | 1/4 in |
Length | 14 3/4 in |
Height | 20 in |
Inlet Connection Size | 4 in |
Overall Width | 14 3/4 in |
Overall Height | 20 in |
Outlet Connection Size | 4 in |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 4 in, Outlet Size 4 in, Length 14 3/4 in, Height 20 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 20 to 150 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 450 Degrees F, Pipe Size 4 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 7In Double-Jointed Swing Spout Extension (686-124KJKABCP)
- DELTA Trinsic MonitorĀ® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPP8)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- SPENCE Direct Operated Pressure Regulator (D50A-C1D9K)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- SPENCE Pressure Regulator, 2 In, 10 to 100 psi (E-C1H9A1B1AM1)
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- Spence Pressure Regulators