Shop All Pressure Regulators
Spence
Pressure Regulator, 20 to 150 psi, 11 in L
Mfr # E-C1J1A1B1AN1
Zoro # G5575066
product price: $3,862.99
/ea
Free Shipping & Returns
$3,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Inlet Size 2 1/2 in
- Series ED
- Outlet Size 2 1/2 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1J1A1B1AN1
- Zoro # G5575066
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 2 1/2 in |
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Gauge Port Size | 1/4 in |
Length | 11 in |
Height | 14 1/2 in |
Overall Height | 14 1/2 in |
Overall Width | 11 in |
Inlet Connection Size | 2 1/2 in |
Outlet Connection Size | 2 1/2 in |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 2 1/2 in, Outlet Size 2 1/2 in, Length 11 in, Height 14 1/2 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 20 to 150 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 450 Degrees F, Pipe Size 2 1/2 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Amx101-Ut-1Lf Amx Lead Free (AMX101-UT-)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-24X60in)
- KOHLER Rubber Cover-Sp (1114683-0)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y91)
- SPENCE Pressure Regulator, 2 In, 10 to 100 psi (E-C1H9A1B1AM1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- SPENCE Direct Operated Pressure Regulator (D50A-C1D9K)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 500 PSI, Use with: Carbon Monoxide (R44SLMK-DFK-C350-01-N)
- Spence Valves