Shop All Pressure Regulators
Spence
Pressure Regulator, 1/2 In, 20 to 150 psi
Mfr # E-C1C9A1B1AN1
Zoro # G1030276
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Length 4 3/8 in
- Height 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1C9A1B1AN1
- Zoro # G1030276
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 4 3/8 in |
Height | 12 5/8 in |
Details
Item | Pilot-Operated Pressure Regulator |
Series | E |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Standards | ASME B16.1 with ANSI Class 4 Seat Tightness |
Pressure Adjustment Range | 20 to 150 psi |
Description
Pilot-Operated Pressure Regulator, Series E, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 3/8 in, Height 12 5/8 in, Pressure Adjustment Range 20 to 150 psi, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ASME B16.1 with ANSI Class 4 Seat Tightness
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x50Ft Black Flexible PVC Pipe (BF200050)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- PARKER Connector, Nylon, CompxM, 1/2In (N8MC8)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- SPENCE Pressure Regulator, 3/4 In, 3 to 15 psi (D50-C1D9A)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- Spence Pressure Regulators