Shop All Pressure Regulators
Spence
Pressure Regulator, 1 In, 20 to 150 psi
Mfr # E-C1E9A1B1AN1
Zoro # G2133424
product price: $1,634.99
/ea
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E
- Inlet Size 1 in
- Outlet Size 1 in
- Length 5 3/8 in
- Body Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1E9A1B1AN1
- Zoro # G2133424
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 3/8 in |
Height | 13 5/8 in |
Details
Item | Pilot-Operated Pressure Regulator |
Series | E |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Pressure Adjustment Range | 20 to 150 psi |
Standards | ASME B16.1 with ANSI Class 4 Seat Tightness |
Description
Pilot-Operated Pressure Regulator, Series E, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 5 3/8 in, Height 13 5/8 in, Pressure Adjustment Range 20 to 150 psi, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ASME B16.1 with ANSI Class 4 Seat Tightness
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Base Plate Assembly Sw532542 (THU9775)
- ISPRING Replacement Composite Filter for Tankless RO RCT600 (FPAC17)
- KOHLER FLUSH LEVER WELLWORTH KH (GP30324-CP)
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- SPENCE Pressure Regulator, 1/2 In, 10 to 30 psi (D50-C1C9C)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- Spence Pressure Regulators