Shop All Pressure Regulators
This Product is Discontinued
Spence
Pressure Regulator, 1 In, 10 to 30 psi (Discontinued)
Mfr # D50-C1E9C
Zoro # G0774532
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1 in
- Series D50
- Outlet Size 1 in
- Length 7 1/2 in
- Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # D50-C1E9C
- Zoro # G0774532
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 7 1/2 in |
Height | 9 1/4 in |
Details
Item | Direct Acting Pressure Regulator |
Series | D50 |
Body Material | Cast iron |
Max. Pressure | 200 psi |
Max. Temp. | 400 Degrees F |
Pressure Adjustment Range | 10 to 30 psi |
Standards | ANSI/FCI 70 Class IV Shutoff |
Application | Steam, Water or Gas |
Description
Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 7 1/2 in, Height 9 1/4 in, Pressure Adjustment Range 10 to 30 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.