Shop All Pressure Regulators
Spence
Pressure Regulator, 1-1/4 In, 10 to 30 psi
Mfr # D50-C1F9C
Zoro # G1809315
original price:
$754.41
25% off
new price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D50
- Body Material Cast iron
- Inlet Size 1 1/4 in
- Outlet Size 1 1/4 in
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # D50-C1F9C
- Zoro # G1809315
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Length | 7 1/2 in |
Height | 9 1/4 in |
Details
Item | Direct Acting Pressure Regulator |
Series | D50 |
Body Material | Cast iron |
Pressure Adjustment Range | 10 to 30 psi |
Standards | ANSI/FCI 70 Class IV Shutoff |
Application | Steam, Water or Gas |
Max. Pressure | 200 psi |
Max. Temp. | 400 Degrees F |
Description
Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Length 7 1/2 in, Height 9 1/4 in, Pressure Adjustment Range 10 to 30 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE CONN 1"" M LF (U140LFA)
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Socket Plug (40SP112N114)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- SPENCE Direct Operated Pressure Regulator (D50A-C1D9K)
- SPENCE Pressure Regulator, 5 to 50 psi, 11-3/4inL (E-C1K3A1B1AK1)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- Spence Valves