Shop All Pressure Regulators
Spence
Pressure Regulator, 1-1/2 In, 3 to 20 psi
Mfr # E-C1G9A1B1AH1
Zoro # G0719336
Free Shipping & Returns
$2,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Length 7 1/4 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # E-C1G9A1B1AH1
- Zoro # G0719336
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Length | 7 1/4 in |
Height | 14 1/2 in |
Details
Item | Pilot-Operated Pressure Regulator |
Series | E |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Pressure Adjustment Range | 3 to 20 psi |
Standards | ASME B16.1 with ANSI Class 4 Seat Tightness |
Description
Pilot-Operated Pressure Regulator, Series E, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 7 1/4 in, Height 14 1/2 in, Pressure Adjustment Range 3 to 20 psi, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ASME B16.1 with ANSI Class 4 Seat Tightness
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- AMERICAN STANDARD Stainless Steel Cartridge Screws, Pk3 (023527-0070A)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0221)
- SPENCE Pressure Regulator, 3/4 In, 3 to 20 psi (E-C1D9A1B1AH1)
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- SPENCE Pressure Regulator, 1-1/2In, 20 to 150 psi (E-C1G9A1B1AN1)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- SPENCE Direct Operated Pressure Regulator (D50A-C1E9K)
- SPENCE Pressure Regulator, 5 to 50 psi, 11-3/4inL (E-C1K3A1B1AK1)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV08)
- Spence Pressure Regulators