Shop All Thermowells
Spence
Industrial Thermowell, Brass,
Mfr # 99B
Zoro # G805817695
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 10 1/2 in
- Material Brass
- Neck Extension 2 7/8 in
- Compatible Brand and Series Spence 2000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 99B
- Zoro # G805817695
- Country of Origin United States
- Category Thermowells
Dimensions
Insertion Length | 10 1/2 in |
Thread Size | 1 in |
For Stem Length | 13 3/8 in |
For Stem Diameter | 5/8 in |
For Thermometer Thread Size | 1 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | Brass |
Neck Extension | 2 7/8 in |
Compatible Brand and Series | Spence 2000 Series |
Food Safe | No |
Shank Type | Straight |
NSF Rated | No |
For Thermometer Thread Type | MNPT |
Thermowell Type | Threaded |
Thermowell Material | Brass |
Includes Lagging | Yes |
Maximum Operating Temperature | 400 Degrees F |
For Thermometer Thread Connection | 1 in MNPT |
Application | General Purpose, HVAC |
Thread Gender | Male |
Includes Cap and Chain | No |
Thread Type | NPT |
Maximum Operating Pressure | 250 psi |
Description
Threaded Thermowell, Brass, Shank Type Straight, 1 in MNPT, Insertion Length 10 1/2 in, For Stem Length 13 3/8 in, Neck Extension 2 7/8 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- POMONA ELECTRONICS Modular Test Leads, 48 In. L, Black/Red, PR (5907A)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0AV)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- SPENCE Industrial Thermowell, Brass, (99J)
- ZORO SELECT Industrial Thermowell, Brass, 5/8-18 UNF (24C480)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C485)
- WINTERS Thermowell 1/2"X1/2" 304Ss For 4" Stem, (TBR3550-1)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C458)
- TRERICE Industrial Thermowell, Lagging, 304SS (3-4FA5)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- Spence Thermowells