Shop All Thermowells
Spence
Industrial Thermowell, 316SS,
Mfr # 99H
Zoro # G3141914
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 10 1/2 in
- Material Stainless Steel
- Neck Extension 2 7/8 in
- For Thermometer Thread Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 99H
- Zoro # G3141914
- Country of Origin United States
- Category Thermowells
Dimensions
Insertion Length | 10 1/2 in |
For Stem Diameter | 5/8 in |
For Stem Length | 13 3/8 in |
Thread Size | 1 in |
For Thermometer Thread Size | 1 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | Stainless Steel |
Neck Extension | 2 7/8 in |
For Thermometer Thread Connection | 1 in MNPT |
NSF Rated | No |
Shank Type | Straight |
Food Safe | Yes |
Application | Beauty Products, Corrosive Media, Food and Beverage |
Includes Lagging | Yes |
Maximum Operating Temperature | 400 Degrees F |
Includes Cap and Chain | No |
Maximum Operating Pressure | 250 psi |
Compatible Brand and Series | Spence 2000 Series |
For Thermometer Thread Type | MNPT |
Thread Type | NPT |
Thread Gender | Male |
Thermowell Type | Threaded |
Thermowell Material | Stainless Steel |
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 1 in MNPT, Insertion Length 10 1/2 in, For Stem Length 13 3/8 in, Neck Extension 2 7/8 in, Food Safe Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Portable Stroboscope w/Recharge Battery (DT-3015N)
- TRANSFORMING TECHNOLOGIES ESD Honeycomb Curtains - Full Rolls (ESDC1003C)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- DIGI-SENSE Traceable Excursion-Trac Data Logging Th (94460-07)
- SPENCE Industrial Thermowell, Brass, (99J)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- WINTERS Thermowell, Stepped, 0.8 In Insrt Depth (TSW85LF)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- WINTERS Brass Thermowell 3.5", 3/4" Npt For Tim (TIW01)
- WINTERS Thermowell 4" 316 St/St, 3/4" Npt (TBR35-2)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- Spence Thermowells