Shop All Thermowells
Spence
Industrial Thermowell, 316SS, 12.5in
Mfr # 99Q
Zoro # G0860352
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 12 1/2 in
- Material Stainless Steel
- Neck Extension 3 1/8 in
- Thread Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 99Q
- Zoro # G0860352
- Country of Origin United States
- Category Thermowells
Dimensions
Insertion Length | 12 1/2 in |
Thread Size | 1 in |
For Stem Length | 15 5/8 in |
For Stem Diameter | 1 in |
For Thermometer Thread Size | 1 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | Stainless Steel |
Neck Extension | 3 1/8 in |
Food Safe | Yes |
For Thermometer Thread Connection | 1 in MNPT |
Maximum Operating Pressure | 250 psi |
Includes Cap and Chain | No |
Thermowell Type | Threaded |
Thread Type | NPT |
Thread Gender | Male |
NSF Rated | No |
Shank Type | Straight |
For Thermometer Thread Type | MNPT |
Application | Beauty Products, Corrosive Media, Food and Beverage |
Maximum Operating Temperature | 400 Degrees F |
Includes Lagging | Yes |
Compatible Brand and Series | Spence 2000 Series |
Thermowell Material | Stainless Steel |
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 1 in MNPT, Insertion Length 12 1/2 in, For Stem Length 15 5/8 in, Neck Extension 3 1/8 in, Food Safe Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Data Logger, Temperature (SL500TC)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (MONITOR 200)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Bottom Conn (20-100-60-psi/bar)
- DONALDSON Pressure Gauge, P562724 (P562724)
- SPENCE Industrial Thermowell, Brass, (99J)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N094N-14)
- WINTERS Threaded Thermowell, Stepped Shank (TBR3550)
- WINTERS Thermowell 304 Ss 1/2"Nptx1/2" Npt Inst (TBR2550-1)
- WINTERS St/St Thermowell 3.5" 304, 3/4" Npt, Tim (TIW01-1)
- WINTERS Bi-Metal Therm 3"Cb 2.5" Stem 0-200 F/C (TBM30025B6)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- Spence Thermowells