Shop All Globe Valves
Spence
Electric Globe Control Valve, 2" Pipe
Mfr # K5TH81191
Zoro # G6530139
product price: $5,560.99
/ea
Free Shipping & Returns
$5,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Pipe Size - Valves 2"
- Connection Type Threaded
- Body Material Bronze
- Fluids Served - Valves Air, Steam, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # K5TH81191
- Zoro # G6530139
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 8 55/64 in |
Details
Connection Type | Threaded |
Body Material | Bronze |
Item | Electric Globe Control Valve |
Fluids Served - Valves | Air, Steam, Water |
Class | 250 |
Seat Material | Stainless Steel |
Valve Structure | 3-Piece |
Standards | ANSI B16.15, NSI B16.1 |
Body Style | 2-Way |
Wedge Material | Stainless Steel |
Temp. Range | 400 Degrees F |
Max. Fluid Temp. | 400 Degrees F |
Disc Material | Stainless Steel |
Stem Material | Stainless Steel |
Max. Water Pressure | 250 psi |
Valve Stem Type | Rising |
Input Control Signal | 4-20mA |
Voltage | 24V AC |
Max. Steam Pressure | 250 psi |
Description
Electric Globe Control Valve, Class 250, 2-Way, 3-Piece, Pipe Size 2 in, Connection Type Threaded, Voltage 24V AC, Body Material Bronze, Inlet to Outlet Length 8 55/64 in, Max. Water Pressure 250 psi, Max. Steam Pressure 250 psi, Seat Material Stainless Steel, Max. Fluid Temp. 400 Degrees F, Temp. Range 400 Degrees F, Valve Stem Type Rising, Stem Material Stainless Steel, Disc Material Stainless Steel, Input Control Signal 4-20mA, Fluids Served - Valves Air, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-12-MH)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4560125CP)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- ZORO SELECT Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- SHARPE VALVES Globe Valves, Flange x Flange, 3" Size (4371006890)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/2 In., FNPT (504 1/2)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- Spence Valves