Shop All Globe Valves
Spence
Electric Globe Control Valve, 1-1/4" Pipe
Mfr # K5TF81191
Zoro # G6548759
product price: $4,802.99
/ea
Free Shipping & Returns
$4,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Pipe Size - Valves 1 1/4"
- Connection Type Threaded
- Body Material Bronze
- Input Control Signal 4-20mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # K5TF81191
- Zoro # G6548759
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length | 8 55/64 in |
Details
Connection Type | Threaded |
Body Material | Bronze |
Item | Electric Globe Control Valve |
Input Control Signal | 4-20mA |
Stem Material | Stainless Steel |
Max. Steam Pressure | 250 psi |
Fluids Served - Valves | Air, Steam, Water |
Class | 250 |
Temp. Range | 400 Degrees F |
Voltage | 24V AC |
Max. Water Pressure | 250 psi |
Seat Material | Stainless Steel |
Standards | ANSI B16.15, NSI B16.1 |
Max. Fluid Temp. | 400 Degrees F |
Disc Material | Stainless Steel |
Valve Structure | 3-Piece |
Valve Stem Type | Rising |
Body Style | 2-Way |
Wedge Material | Stainless Steel |
Description
Electric Globe Control Valve, Class 250, 2-Way, 3-Piece, Pipe Size 1 1/4 in, Connection Type Threaded, Voltage 24V AC, Body Material Bronze, Inlet to Outlet Length 8 55/64 in, Max. Water Pressure 250 psi, Max. Steam Pressure 250 psi, Seat Material Stainless Steel, Max. Fluid Temp. 400 Degrees F, Temp. Range 400 Degrees F, Valve Stem Type Rising, Stem Material Stainless Steel, Disc Material Stainless Steel, Input Control Signal 4-20mA, Fluids Served - Valves Air, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" 316 Stainless Steel Part A (3E20ASS)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" x 1/2" Tube (QQPE33X)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-4-2)
- ZORO SELECT Double End Flanged Tailpiece, White Drain (35148)
- FIROMATIC B200F 1/2" Npt(F) X 1/2" Npt(F) (B200F)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 800 Globe Valve, FNPT (386TE010)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611025)
- B & K VALV FLOAT3/4MIPX3/4""PLN (109-804)
- SHARPE VALVES Globe Valves, Flange x Flange, 8" Size (4371006920)
- FIROMATIC B300F 3/4" Npt(F) X 3/4" Npt(F) (B300F)
- Spence Globe Valves