Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 3/4 In, 90 psi
Mfr # 2010TD-GQK
Zoro # G1949771
Free Shipping & Returns
Not eligible for select promotions
$1,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Cord Length 8 ft
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2010TD-GQK
- Zoro # G1949771
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 3/4" |
Cord Length | 8 ft |
Sensor Dia. | 5/8 in |
Sensor Length | 13 3/8 in |
Overall Width | 5 1/2 in |
Overall Height | 12 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Spring Material | Steel |
Temp. Range | 120 Degrees to 230 Degrees F |
Max. Pressure | 90 psi |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 in, Max. Pressure 90 psi, Sensor Length 13 3/8 in, Overall Height 12 9/16 in, Overall Width 5 1/2 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Coupling (PVC 02100C 1000HA)
- ZORO SELECT 3/4" FSW 316/316L SS SW Outlet (150771350218)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1200T)
- AQUATROL Safety Relief Valve, 1/2 In, 100 psi, Brass (130CA1M1K1-100)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- Spence Relief Valves