Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 2 In, 20 psi
Mfr # 2010TH-GQD
Zoro # G2827903
Free Shipping & Returns
$2,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Bronze
- Overall Width 8 15/16 in
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2010TH-GQD
- Zoro # G2827903
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 2" |
Overall Width | 8 15/16 in |
Cord Length | 8 ft |
Overall Height | 15 11/16 in |
Sensor Length | 19 in |
Sensor Dia. | 1 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Spring Material | Steel |
Max. Pressure | 20 psi |
Temp. Range | 45 Degrees to 140 Degrees F |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 in, Max. Pressure 20 psi, Sensor Length 19 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF1)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- HONEYWELL R7284U1004 Universal Digital (R7284U1004)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- WATTS Lf70A-F 1/2" 0559129 1/2" Lead (LF70A-F)
- Spence Valves