Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 1/2 In, 250 psi
Mfr # 2010AC-GQK
Zoro # G2631614
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Max. Pressure 250 psi
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2010AC-GQK
- Zoro # G2631614
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1/2" |
Cord Length | 8 ft |
Overall Width | 5 1/2 in |
Sensor Dia. | 5/8 in |
Overall Height | 12 9/16 in |
Sensor Length | 13 3/8 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Max. Pressure | 250 psi |
Temp. Range | 120 Degrees to 230 Degrees F |
Spring Material | Steel |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 in, Max. Pressure 250 psi, Sensor Length 13 3/8 in, Overall Height 12 9/16 in, Overall Width 5 1/2 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp20164 Gas Control Valve (SP20164)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- BONOMI Electric Actuated, CS Butterfly Valve, 6" (ME8101-002-6)
- TOTO Flush Tower Top Half With 22 Chain Link (THU440-A)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- AQUATROL Adjustable Relief Valve, 1/2 In, 75 psi (69A1A1M2U1-75)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL8 150/210)
- DAYTON Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT (4KHA3)
- KUNKLE VALVE Adjustable Relief Valve, 1In, 50psi, Bronze (0019-E10-MG0050)
- Spence Relief Valves