Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 1/2 In, 250 psi
Mfr # 2010AC-GQD
Zoro # G2845166
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Overall Height 12-9/16"
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2010AC-GQD
- Zoro # G2845166
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 12-9/16" |
Overall Width | 5-1/2" |
Sensor Dia. | 1" |
Cord Length | 8 ft. |
Sensor Length | 19" |
Pipe Connection Size | 1/2 in |
Sensor Diameter | 1 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Max. Pressure | 250 psi |
Spring Material | Steel |
Temp. Range | 45 Degrees to 140 Degrees F |
Operating Pressure - Maximum | 250 psi |
Operating Temperature - Minimum | 45 Degrees F |
For Media | Steam |
Operating Temperature - Maximum | 145 Degrees F |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 in, Max. Pressure 250 psi, Sensor Length 19 in, Overall Height 12 9/16 in, Overall Width 5 1/2 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT 304 SS 90 Degree Elbow (409E111N040)
- HAYWARD FLOW CONTROL 1-1/4", Socket/Threaded, CPVC, Basket Strainer, 150 psi (DB2125ST18)
- MANSFIELD UNIV FLAPPER KIT 2 in. (630-0173)
- T&S BRASS Valve, Spray - Pre-Rinse (B-0107-C35)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- AQUATROL Adjustable Relief Valve, 1/2 In, 15 psi (69A1B1M2U1-15)
- Spence Valves