Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 1 In, 65 psi
Mfr # 2010TE-GQD
Zoro # G2095161
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Bronze
- Max. Pressure 65 psi
- Sensor Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 2010TE-GQD
- Zoro # G2095161
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1" |
Sensor Dia. | 1 in |
Overall Width | 7 3/16 in |
Overall Height | 15 1/4 in |
Sensor Length | 19 in |
Cord Length | 8 ft |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Max. Pressure | 65 psi |
Spring Material | Steel |
Temp. Range | 45 Degrees to 140 Degrees F |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 in, Max. Pressure 65 psi, Sensor Length 19 in, Overall Height 15 1/4 in, Overall Width 7 3/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, Red (2001GR)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY1)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- SMC Valve, Relief, 3-Port, 3/8, Port 3/8" NPT (VHS30-N03A-Z)
- HONEYWELL Ds06-100-Dus-Lf 1/2 Inch Ds06 (DS06-100-D)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- Spence Valves