Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 1-1/4 In, 40 psi
Mfr # 2010TF-GQK
Zoro # G3316056
Free Shipping & Returns
$2,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Spring Material Steel
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2010TF-GQK
- Zoro # G3316056
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1 1/4" |
Cord Length | 8 ft |
Sensor Dia. | 5/8 in |
Overall Height | 15 11/16 in |
Sensor Length | 13 3/8 in |
Overall Width | 8 15/16 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Spring Material | Steel |
Temp. Range | 120 Degrees to 230 Degrees F |
Max. Pressure | 40 psi |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 1/4 in, Max. Pressure 40 psi, Sensor Length 13 3/8 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ellbow, Double Slip, 90 deg., 1-1/4" (T74003)
- B&K 1 In. x 4-1/2 In. Compression Galvanized Coupling (160-005)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- DECKO BAR TOWEL 24""DIAMOND CHR (38170)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- AQUATROL Adjustable Relief Valve, 2 In, 200 psi (69F1B1M2U1-200)
- CASH ACME Valve Relief 1/2F1/2M In (18277-0075)
- Spence Relief Valves