Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 1-1/4 In, 40 psi
Mfr # 2010TF-GQD
Zoro # G3158714
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Max. Pressure 40 psi
- Overall Width 8-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2010TF-GQD
- Zoro # G3158714
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Width | 8-15/16" |
Cord Length | 8 ft. |
Sensor Length | 19" |
Overall Height | 15-11/16" |
Sensor Dia. | 1" |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Max. Pressure | 40 psi |
Spring Material | Steel |
Temp. Range | 45 Degrees to 140 Degrees F |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 1/4 in, Max. Pressure 40 psi, Sensor Length 19 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST Stainless Steel Shower Curtain Hooks, 12PK (1144-501L)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- ZURN Escutcheon And Coupling Assembly, 1 1/2In (P6000-H)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4109005)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- WATTS Sb1156F 1/2" Sweat Bronze (SB1156F)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (89E2A1M2K1-150)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PV)
- Spence Valves