Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 1-1/2 In, 30 psi
Mfr # 2010TG-GQK
Zoro # G3364261
product price: $2,193.99
/ea
Free Shipping & Returns
$2,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Max. Pressure 30 psi
- Temp. Range 120 Degrees to 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 2010TG-GQK
- Zoro # G3364261
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1 1/2" |
Cord Length | 8 ft. |
Sensor Length | 13-3/8" |
Overall Width | 8-15/16" |
Overall Height | 15-11/16" |
Sensor Dia. | 5/8" |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Max. Pressure | 30 psi |
Temp. Range | 120 Degrees to 230 Degrees F |
Spring Material | Steel |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 1/2 in, Max. Pressure 30 psi, Sensor Length 13 3/8 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 120 Degrees to 230 Degrees F, Sensor Dia. 5/8 in, Cord Length 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- CHICAGO FAUCET Econo-Flo Outlet, Lavatory, Brass, 1GPM (E26JKABCP)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810027011)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 150 psi (1060634)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 LF LL100XL)
- Spence Relief Valves