Shop All Relief Valves
Spence
Dir. Acting Temp. Reg., 1-1/2 In, 30 psi
Mfr # 2010TG-GQD
Zoro # G2341875
Free Shipping & Returns
$2,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Overall Width 8 15/16 in
- Temp. Range 45 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 2010TG-GQD
- Zoro # G2341875
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Width | 8 15/16 in |
Overall Height | 15 11/16 in |
Sensor Length | 19 in |
Cord Length | 8 ft |
Sensor Dia. | 1 in |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Direct Acting Temperature Regulator |
Temp. Range | 45 Degrees to 140 Degrees F |
Spring Material | Steel |
Max. Pressure | 30 psi |
Description
Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 1/2 in, Max. Pressure 30 psi, Sensor Length 19 in, Overall Height 15 11/16 in, Overall Width 8 15/16 in, Body Material Bronze, Spring Material Steel, Temp. Range 45 Degrees to 140 Degrees F, Sensor Dia. 1 in, Cord Length 8 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SWT X FIP HIGH EAR ELBOW (302-229)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- SPENCE Rev. Acting Temp. Reg., 1 In, 65 psi (2020TE-GQK)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- Spence Relief Valves