Shop All Vacuum Pump Parts
Spence
Diaphragm, for 1" E-Valve
Mfr # 04-01632-00
Zoro # G7497977
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 04-01632-00
- Zoro # G7497977
- Country of Origin United States
- Category Vacuum Pump Parts
Details
Item | Diaphragm,for 1" E-Valve |
Description
Diaphragm,for 1 In. E-Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-025)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 2D, Pleated, MERV 8 (B2308758)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- Spence Vacuum Pump Parts