Shop All Vacuum Breakers
Spence
Atmospheric Vacuum Breaker, Steam Service
Mfr # VB0125-SS
Zoro # G1569906
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Material of Construction Stainless steel
- Width 13/16 in
- Height 1 7/16 in
- Temp. Range 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # VB0125-SS
- Zoro # G1569906
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 13/16 in |
Height | 1 7/16 in |
Size | 1/8" |
Pipe Size | 1/8" |
Details
Item | Atmospheric Vacuum Breaker, Steam Service |
Connection Type | MNPT |
Material of Construction | Stainless steel |
Temp. Range | 350 Degrees F |
Max. Pressure | 125 psi |
Body Material | Stainless steel |
Connection | MNPT |
Series | VB |
Description
Atmospheric Vacuum Breaker, Steam Service, Size 1/8 in, Connection Type MNPT, Material of Construction Stainless Steel, Max. Pressure 125 psi, Temp. Range 350 Degrees F, Height 1 7/16 in, Width 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- KOHLER Membrane, 22 Nozzle (1051682)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (467-050)
- SPENCE Atmospheric Vacuum Breaker, Steam Service (VB0125)
- B & K AntiSiphon Vac Breaker (888-576HC)
- ZURN P6003-B-HP - High Pressure Vacuum Breaker Repair Kit (For Urinals) (P6003-B-HP)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- WOODFORD MANUFACTURING Outlet Chrome Single-Check Vacuum Brkr, (34HA-CH)
- WATTS Atmospheric Vacuum Breaker, 3/8 In., FNPT (3/8 LFN388-C)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (3820406)
- Spence Valves