Shop All Arts & Crafts
Speedyjig
PLUS Paracord Bracelet & Monkey Fist Jig & Kit
Mfr # SJ-PLUS
Zoro # G108442778
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Jig, Paracord Kit, Monkey Fist Kit
- Material Steel
- Type Plus
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedyjig
- MFR # SJ-PLUS
- Zoro # G108442778
- UPC # 810064961878
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paracord Jig |
Color | Yellow |
Includes | Jig, Paracord Kit, Monkey Fist Kit |
Material | Steel |
Type | Plus |
Finish | Powder Coated |
Description
Now You Can Make Paracord Bracelets AND Monkey Fists on One Jig!. Introducing the SpeedyJig PLUS. It's our best combination of the popular SpeedyJig paracord bracelet loom and monkey fist jig into one easy to use design. Made from heavy 12 gauge powder coated steel. The SpeedyJig PLUS is designed and built to bring you a lifetime of pleasure crafting your own paracord bracelets and other paracord projects. Easily adjusts to any size you want without tools. High quality hardware and a well thought out design. Everything is included! -. The SpeedyJig PLUS all metal loom Multiple Hanks of paracord for making bracelets and monkey fists 3/8 Buckles for Bracelets BONUS stainless steel lacing needle! A must have for making Monkey Fists Lightweight plastic balls 1 diameter Everything you need to immediately start crafting paracord bracelets and monkey fists.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Clear Safety Goggles, ANSI Z87.1, PK6 (2450)
- ELLISON EDUCATION Sizzix Accessory - Cutting Pads, Standard, 2 Per Set, 2PK (655093)
- BRIARPATCH The World of Eric Carle Very Hungry Caterpillar 2-Sided Floor Puzzle (33836)
- UPUNCH HNRG10 Time Clock Ribbon, Black/Red (HNRG10)
- SPEEDYJIG PRO Paracord Bracelet Kit & Jig, Includes Cords & Buckles (SJ-PRO)
- SPEEDYJIG Monkey Fist Jig & Kit, Includes Cord & Buckles (SJ-MF-STD)
- SPEEDYJIG XL Paracord Bracelet Kit & Jig, Includes Cords & Buckles (SJ-XL)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- HANDY ART Washable Finger Paint, Green, 16 oz., PK6 (241-045)
- WIKKI STIX Personal Learning Pak, 2PK (103)
- Speedyjig