Speedway

Speedway 8836 Tool Chest with Bonus Tool Set, 60 lb Storage, 3-Drawer, Steel, Red (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Master Sets
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Solid steel, heavy-duty construction. Unit is equipped with 118 of the most commonly used tools and accessories in custom formed tool specific organizers for ultimate storage and quick access. Tool kit includes hex key wrenches, 12 oz claw hammer, 10 ft measuring tape, 6 in long nose pliers, 9 in torpedo level, twist drills, masonry bits, wood working drills, 8 in adjustable wrench, screwdrivers, magnetic bit holder, ratchet wrenches of size 1/4 in, 3/8 in and 1/2 in, 3/8 in spark plug sockets, two extension bars, drive sockets of size 1/4 in, 3/8 in and 1/2 in, screwdriver bits of size 25 mm and 50 mm, 18 mm zinc alloy knife, 10 in groove joint pliers and 6 in lock grip pliers. Ball bearings keep the drawers operating smoothly and minimizes wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products