Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap, Plug, 4
Mfr # SPDTPSM8 X 5
Zoro # G2096529
original price:
$82.77
5% off
new price: $78.35
/pk 5, $15.67/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.00
- Shank Dia. 8.30mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedtaps
- MFR # SPDTPSM8 X 5
- Zoro # G2096529
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.00 |
Shank Dia. | 8.30mm |
Tap Size | M8 |
Tap Dimension Type | Inch |
Overall Length | 79.37mm |
Pitch Diameter Limit | H2 |
Thread Length | 28.8mm |
55% Thread Drill Size | 7.25 mm |
65% Thread Drill Size | 9/32 in |
Thread Size | M6x1 |
75% Thread Drill Size | 7.00 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 79.37 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 28.80 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 6" Lil' Savage Magnetic Torpedo Level (TL041M)
- MILWAUKEE TOOL 2-1/2" Diamond Max Hole Saw (49-56-5660)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- MAKITA Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk (BL1830B-2)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS5/16 X 5)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801500)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19142)
- Speedtaps Taps