Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # SPDTPSM6 X 5
Zoro # G2096538
product price: $50.99
/pk 5, $10.20/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.30mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedtaps
- MFR # SPDTPSM6 X 5
- Zoro # G2096538
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.30mm |
Tap Size | M6 |
Tap Dimension Type | Inch |
Overall Length | 65.08mm |
Thread Length | 24.80mm |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 13/64 in |
Size | M6 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 65.08 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 24.80 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- DRILL AMERICA 7/8" Magnetic Hex Shank Bridge Reamer (DWRRB7/8HEX-MAG)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS5/16 X 5)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54270)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- Speedtaps Taps